Motion
7100081881 POST-IT 5401-B, 3 IN X 3 IN (76 MM X 76 MM), MARSEILLE COLLECTIO

3M
7100081881 POST-IT 5401-B, 3 IN X 3 IN (76 MM X 76 MM), MARSEILLE COLLECTIO

Post-it® 5401-B, 3 in x 3 in (76 mm x 76 mm), Marseille Collection
MI ITEM #03172110
MFR #7100081881 POST-IT 5401-B, 3 IN X 3 IN (76 MM X 76 MM), MARSEILLE COLLECTIO
List Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100081881 POST-IT 5401-B, 3 IN X 3 IN (76 MM X 76 MM), MARSEILLE COLLECTIO

Post-it® 5401-B, 3 in x 3 in (76 mm x 76 mm), Marseille Collection
MI ITEM #03172110
MFR #7100081881 POST-IT 5401-B, 3 IN X 3 IN (76 MM X 76 MM), MARSEILLE COLLECTIO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.82/each for your price

Overview

Mfr description
7100081881 POST-IT 5401-B, 3 IN X 3 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Marseille Collection
  • Great for making sure your message gets noticed
  • Colorful Post-it® Notes inspired by colorful cities
  • Lively pastels showcase the vitality of this French port city
  • 5 Pads/Pack, 50 Sheets/Pad
  • Post-it® Notes are recyclable.
  • The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests

Specifications

  • Color
    Multi-Color
  • Number of Sheets
    5
  • Minimum Order Quantity
    48
  • Manufacturer Upc Number
    00021200569012
  • UPC_NO
    00021200569012
  • Weight
    0.278 lb
  • Backing Material
    Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought