Motion
35519

3M
35519

Sanding Block - Mounting Type: Clip-on, Length: 5", Width: 2-3/4", Material: Rubber
Mi Item #03172111
MFR #35519
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
35519

Sanding Block - Mounting Type: Clip-on, Length: 5", Width: 2-3/4", Material: Rubber
Mi Item #03172111
MFR #35519

Mfr description
35519 RUBBER SANDING BLOCK 2-3/4"X5"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firmly holds sandpaper for hand sanding during wet or dry operations
  • Available in both 8 inch and 5 inch lengths to accommodate different projects
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Block Length
    5 in
  • Block Width
    2-3/4 in

Details

  • Grip Type
    Flat
  • Manufacturer Stock Number
    70070524700
  • Manufacturer Upc Number
    00051131355194
  • Material
    Rubber
  • Mounting Type
    Clip-on
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)