Motion
7100158255 SCOTCH HEAVY DUTY SHIPPING PACKAGING TAPE, 3850-40-6, 1.88 IN X

3M
7100158255 SCOTCH HEAVY DUTY SHIPPING PACKAGING TAPE, 3850-40-6, 1.88 IN X

Scotch® Heavy Duty Shipping Packaging Tape, 3850-40-6, 1.88 in x 43.7 yd (48 mm x 40 m) 3 Pack
MI ITEM #03172112
MFR #7100158255 SCOTCH HEAVY DUTY SHIPPING PACKAGING TAPE, 3850-40-6, 1.88 IN X
Your Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100158255 SCOTCH HEAVY DUTY SHIPPING PACKAGING TAPE, 3850-40-6, 1.88 IN X

Scotch® Heavy Duty Shipping Packaging Tape, 3850-40-6, 1.88 in x 43.7 yd (48 mm x 40 m) 3 Pack
MI ITEM #03172112
MFR #7100158255 SCOTCH HEAVY DUTY SHIPPING PACKAGING TAPE, 3850-40-6, 1.88 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.42/each(List $30.53)

Overview

Mfr description
7100158255 SCOTCH HEAVY DUTY SHIPPING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Guaranteed to Stay Sealed* (*If your box does not stay sealed, 3M will refund the purchase price of this tape. Proof of purchase required. Contact: 1-800-3MHELPS)
  • Provides excellent holding power for heavy-duty packaging and shipping
  • Strong seal on all box types, including hard-to-stick-to 100% recycled boxes
  • Strong, durable solvent-free hot melt adhesive seals and protects
  • Release coating makes unwind easy. Resists slivering, splitting and tearing
  • 3.1 mil thick
  • Scotch™ Brand’s strongest clear-to-the-core packaging tape
  • Made locally, with globally sourced materials
  • Clear backing and instant adhesion
  • Heavy duty seal, even through rough handling
  • You don't need layers of tape to get the job done
  • Just one strip
  • so you save time
  • Your heavy packages can bear the weight and stay sealed through it all
  • Meets U.S. Postal regulations for standard packages

Specifications

  • Color
    Transparent
  • Manufacturer Stock Number
    70070524759
  • Manufacturer Upc Number
    00051141923970
  • UPC_NO
    00051141923970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought