Overview
Mfr description
35576 STIKIT DISC PAD
- For industrial/occupational use only. Not for consumer sale or use.
- Easily integrate higher performance into a wide range of power sanding applications
- Durable foam body provides yield for consistent abrasive contact, increases pad life
- Edges tapered 15 or 45 degrees for flat or contoured sanding jobs
- Fits right in – 5-hole, 6-hole or center mount pads to work with most orbital sanders
- Medium or firm densities provide versatility for light to aggressive sanding
- Stikit™ system allows quick change-outs between sanding discs and applications
Specifications
- Manufacturer Stock Number60455034250
- Manufacturer Upc Number00051131355767
- Mounting TypeAdhesive/PSA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data