Motion
7100055542 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877066, 821 B42 X 1/8

3M
7100055542 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877066, 821 B42 X 1/8

Standard Abrasives™ Unitized Mounted Point 877066, 821 B42 x 1/8 in, 5 per inner 50 per case
MI ITEM #03172119
MFR #7100055542 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877066, 821 B42 X 1/8
List Price$16.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100055542 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877066, 821 B42 X 1/8

Standard Abrasives™ Unitized Mounted Point 877066, 821 B42 x 1/8 in, 5 per inner 50 per case
MI ITEM #03172119
MFR #7100055542 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877066, 821 B42 X 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.98/each for your price

Overview

Mfr description
7100055542 STANDARD ABRASIVES UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
  • Non-woven construction resists loading during use
  • Unitized production method compresses abrasive web for greater density and durability
  • Resists smearing for cleaner surfaces and less preparation
  • Self-dressing material exposes fresh grain through the life cycle
  • Silicon carbide grain, identified by even last digit in the product number, produces finer, brighter finishes than aluminum oxide, identified by odd last digit in the product number
  • Color-coded for quick and easy identification: dark gray CRS, blue MED, light gray FIN

Specifications

  • Weight
    0.028 lb
  • Manufacturer Upc Number
    00051115332838
  • UPC_NO
    00051115332838

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought