Motion
47200-HZ6-NA

3M
47200-HZ6-NA

Speedglas™ Safety Glasses
Mi Item #03172122
MFR #47200-HZ6-NA
Price$25.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
47200-HZ6-NA

Speedglas™ Safety Glasses
Mi Item #03172122
MFR #47200-HZ6-NA

Mfr description
7100158661 3M PERFORMANCE EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable lenses help provide limited protection from light to moderate impact hazards
  • Lightweight, durable design for comfort and lasting use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.53/each

Specifications

Dimensions

  • Weight
    0.18 lb

Details

  • Manufacturer Upc Number
    00638060187654
  • Product Line
    Speedglas
  • Type
    Safety Glasses
  • UPC_NO
    00638060187654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)