Motion
7100062446 3M STATIC DISSIPATIVE HEAT ACTIVATED COVER TAPE 2671A, 9.3MM X 4

3M
7100062446 3M STATIC DISSIPATIVE HEAT ACTIVATED COVER TAPE 2671A, 9.3MM X 4

3M™ Static Dissipative Heat Activated Cover Tape 2671A, 9.3mm x 480m, 12 rolls
Mi Item #03172137
MFR #7100062446 3M STATIC DISSIPATIVE HEAT ACTIVATED COVER TAPE 2671A, 9.3MM X 4
Price$83.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100062446 3M STATIC DISSIPATIVE HEAT ACTIVATED COVER TAPE 2671A, 9.3MM X 4

3M™ Static Dissipative Heat Activated Cover Tape 2671A, 9.3mm x 480m, 12 rolls
Mi Item #03172137
MFR #7100062446 3M STATIC DISSIPATIVE HEAT ACTIVATED COVER TAPE 2671A, 9.3MM X 4

Mfr description
7100062446 3M STATIC DISSIPATIVE HEAT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Suitable for a wide variety of electronic packaging
  • Works well on 3M™ Polycarbonate Carrier Tapes with stable peeling performance in aging; can also be used on other carrier materials such as polystyrene
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.99/each

Specifications

Dimensions

  • Weight
    0.662 lb

Details

  • Comp
    WS-320 3M Welding Shield & Auto-Darkening Filter, WS-Series Welding Helmet
  • Manufacturer Upc Number
    04710367957546
  • Minimum Order Quantity
    36
  • Type
    Welding Shield Filter Retainer
  • UPC_NO
    04710367957546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)