Specifications
Dimensions
- Container Size1 gal (US)
- Weight8.7 lb
Details
- ColorMulti-Color
- ConcentrationConcentrated
- FormLiquid
- Manufacturer Upc Number00051131383500
- Product TypesDegreaser
- UPC_NO00051131383500
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)