Motion
50126 SCOTCH INDOOR WINDOW FILM MOUNTING TAPE .5"X500" 2145C

3M
50126 SCOTCH INDOOR WINDOW FILM MOUNTING TAPE .5"X500" 2145C

3M™ Indoor Window Film Mounting Tape 2145C, 1/2 in. x 13.8 yd., Clear, 1 Roll/Pack
MI ITEM #03172179
MFR #50126 SCOTCH INDOOR WINDOW FILM MOUNTING TAPE .5"X500" 2145C
List Price$10.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50126 SCOTCH INDOOR WINDOW FILM MOUNTING TAPE .5"X500" 2145C

3M™ Indoor Window Film Mounting Tape 2145C, 1/2 in. x 13.8 yd., Clear, 1 Roll/Pack
MI ITEM #03172179
MFR #50126 SCOTCH INDOOR WINDOW FILM MOUNTING TAPE .5"X500" 2145C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.97/each for your price

Overview

Mfr description
50126 SCOTCH INDOOR WINDOW FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use with 3M Window Insulator Kits
  • Works on many surfaces including painted wood, aluminum, and vinyl-clad molding
  • For indoor use
  • Made in the USA
  • Measures 0.5 in x 13.8 yd.

Specifications

  • Manufacturer Upc Number
    00051131501263
  • UPC_NO
    00051131501263
  • Package Quantity
    12
  • Roll Length
    500 in
  • Roll Width
    1/2 in
  • Weight
    0.161 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought