Motion
7100157912 ACE ELASTIC BANDAGE, 207333, 3 IN X 63.6 IN (1.7 YDS) (7.6 CM X

3M
7100157912 ACE ELASTIC BANDAGE, 207333, 3 IN X 63.6 IN (1.7 YDS) (7.6 CM X

ACE™ Elastic Bandage, 207333, 3 in x 63.6 in (1.7 yds) (7.6 cm x 1.6 m), Black w/Metal Clips
MI ITEM #03172183
MFR #7100157912 ACE ELASTIC BANDAGE, 207333, 3 IN X 63.6 IN (1.7 YDS) (7.6 CM X
List Price$9.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100157912 ACE ELASTIC BANDAGE, 207333, 3 IN X 63.6 IN (1.7 YDS) (7.6 CM X

ACE™ Elastic Bandage, 207333, 3 in x 63.6 in (1.7 yds) (7.6 cm x 1.6 m), Black w/Metal Clips
MI ITEM #03172183
MFR #7100157912 ACE ELASTIC BANDAGE, 207333, 3 IN X 63.6 IN (1.7 YDS) (7.6 CM X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.57/each for your price

Overview

Mfr description
7100157912 ACE ELASTIC BANDAGE, 207333,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Innovative clip snaps in place, holds securely and is easily adjusted
  • Provides moderate support to weak, sore muscles and joints
  • Comfortable design is intended for prolonged wear
  • Easy-to-use wrap design
  • Fits discreetly under clothing
  • Wrap conforms to multiple body parts for versatile relief
  • Soft feel is comfortable against your skin
  • Wash and reuse again and again
  • Size: 3”& 4”
  • ACE™ is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages).
  • Supported by our expert panel of engineers and medical professionals.

Specifications

  • Color
    Black
  • Manufacturer Upc Number
    00051131215696
  • UPC_NO
    00051131215696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text