Motion
53044 DRYWALL SANDING SHEETS 4 3/16"X11 1/4"M-127 120 GRIT

3M
53044 DRYWALL SANDING SHEETS 4 3/16"X11 1/4"M-127 120 GRIT

3M™ Drywall Sanding Sheets 53044, 4-3/16 in x 11-1/4 in
MI ITEM #03172188
MFR #53044 DRYWALL SANDING SHEETS 4 3/16"X11 1/4"M-127 120 GRIT
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53044 DRYWALL SANDING SHEETS 4 3/16"X11 1/4"M-127 120 GRIT

3M™ Drywall Sanding Sheets 53044, 4-3/16 in x 11-1/4 in
MI ITEM #03172188
MFR #53044 DRYWALL SANDING SHEETS 4 3/16"X11 1/4"M-127 120 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
53044 DRYWALL SANDING SHEETS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 120 grit
  • Pre-cut for easy attachment to hand or pole sanders.
  • Applications: used for sanding wood, metal, plastic and painted surfaces
  • Cuts cleanly and leaves a smooth finish

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    70071227816
  • Manufacturer Upc Number
    00051131530447
  • UPC_NO
    00051131530447
  • Overall Length
    11.25 in
  • Overall Width
    4.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text