Motion
53046 DRYWALL DIE-CUT M-127 SHEETS 4-3/16"X11-1/4 IN

3M
53046 DRYWALL DIE-CUT M-127 SHEETS 4-3/16"X11-1/4 IN

3M™ Drywall Die-Cut M-127 Sheets 53046, 4-3/16 in x 11-1/4 in
MI ITEM #03172189
MFR #53046 DRYWALL DIE-CUT M-127 SHEETS 4-3/16"X11-1/4 IN
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53046 DRYWALL DIE-CUT M-127 SHEETS 4-3/16"X11-1/4 IN

3M™ Drywall Die-Cut M-127 Sheets 53046, 4-3/16 in x 11-1/4 in
MI ITEM #03172189
MFR #53046 DRYWALL DIE-CUT M-127 SHEETS 4-3/16"X11-1/4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
53046 DRYWALL DIE-CUT M-127 SHEETS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pre-cut to 4-3/16 inch x 11-1/4 inch
  • Die-cut to fit most drywall sanding tools
  • Heavy duty backing for maximum durability during stock and sanding operations
  • Can also be used for sanding wood, metal, plastic and painted surfaces

Specifications

  • Application
    Sanding
  • Abrasive Material
    Aluminum Oxide
  • Sheet Length
    11-1/4 in
  • Sheet Width
    4-3/16 in
  • Manufacturer Stock Number
    70071227808
  • Manufacturer Upc Number
    00051131530461
  • UPC_NO
    00051131530461
  • Overall Length
    11.25 in
  • Overall Width
    4.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text