Motion
7100140811 3M ALUMINUM OXIDE SANDPAPER FINE, 9001NA, 9 IN X 11 IN, 5/PK

3M
7100140811 3M ALUMINUM OXIDE SANDPAPER FINE, 9001NA, 9 IN X 11 IN, 5/PK

Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 150 Grit
Mi Item #03172191
MFR #7100140811 3M ALUMINUM OXIDE SANDPAPER FINE, 9001NA, 9 IN X 11 IN, 5/PK
Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100140811 3M ALUMINUM OXIDE SANDPAPER FINE, 9001NA, 9 IN X 11 IN, 5/PK

Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 150 Grit
Mi Item #03172191
MFR #7100140811 3M ALUMINUM OXIDE SANDPAPER FINE, 9001NA, 9 IN X 11 IN, 5/PK

Mfr description
7100140811 3M ALUMINUM OXIDE SANDPAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose sandpaper
  • Aluminum oxide mineral
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.86/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Dry or Wet
    Dry, Wet
  • Grit Number
    150
  • Manufacturer Upc Number
    00051144090013
  • UPC_NO
    00051144090013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)