Motion
7100010576

3M
7100010576

Non-Woven & Deburring Wheel - 1.0000 in Wheel Dia., Fine Grade, 0.1250 in Arbor Dia.
MI ITEM #03172212
MFR #7100010576
Your Price$6.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100010576

Non-Woven & Deburring Wheel - 1.0000 in Wheel Dia., Fine Grade, 0.1250 in Arbor Dia.
MI ITEM #03172212
MFR #7100010576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.73/each(List $7.74)

Overview

Mfr description
7100010576 SCOTCH-BRITE CUT AND POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
  • Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
  • Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grade
    Fine
  • Manufacturer Upc Number
    00048011088624
  • UPC_NO
    00048011088624
  • Overall Diameter
    1 in
  • Overall Width
    0.125 in
  • Color
    Beige
  • Long Description
    The 7100010576 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 1.0000 in wheel diameter, 0.1250 in wheel thickness, 0.1250 in center hole diameter, Fine grade, and unitized wheel type, designed for precision deburring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought