Motion
53735 DRYWALL SANDING SHEETS 9091DCNA 4.1875"X11" 2 SHEET FINE GRIT

3M
53735 DRYWALL SANDING SHEETS 9091DCNA 4.1875"X11" 2 SHEET FINE GRIT

3M™ Drywall Sanding Sheets 9091NA, 4.1875 in x 11 in, 2 Sheet Fine Grit
MI ITEM #03172215
MFR #53735 DRYWALL SANDING SHEETS 9091DCNA 4.1875"X11" 2 SHEET FINE GRIT
List Price$3.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53735 DRYWALL SANDING SHEETS 9091DCNA 4.1875"X11" 2 SHEET FINE GRIT

3M™ Drywall Sanding Sheets 9091NA, 4.1875 in x 11 in, 2 Sheet Fine Grit
MI ITEM #03172215
MFR #53735 DRYWALL SANDING SHEETS 9091DCNA 4.1875"X11" 2 SHEET FINE GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.92/each for your price

Overview

Mfr description
53735 DRYWALL SANDING SHEETS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fine Grit
  • Pre-cut for easy attachment to hand or pole sanders.
  • Applications: used for sanding wood, metal, plastic and painted surfaces
  • Cuts cleanly and leaves a smooth finish

Specifications

  • Application
    Sanding
  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Sheet Length
    11 in
  • Sheet Width
    4.1875 in
  • Manufacturer Stock Number
    70070409084
  • Manufacturer Upc Number
    00051131537354
  • UPC_NO
    00051131537354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought