Overview
Mfr description
7100228101 3M PERFORMANCE SPRAY GUN
- For industrial/occupational use only. Not for consumer sale or use.
- Securely attaches 3M™ Performance Atomizing heads to 3M™ Performance Spray Gun
- Easy grip tabs for coupling and uncoupling of atomizing heads
- Built from a durable polymer material
- Easy to remove for quick cleaning or replacement
- Package contains 4 locking collars
Specifications
- For Use With3M Performance Spray Gun
- Manufacturer Upc Number00051131268357
- UPC_NO00051131268357
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data