Motion
57634 SCOTCH MAGIC TAPE 3105 3/4"X300"

3M
57634 SCOTCH MAGIC TAPE 3105 3/4"X300"

Scotch® Magic™ Tape 3105, 3/4 in x 300 in
MI ITEM #03172242
MFR #57634 SCOTCH MAGIC TAPE 3105 3/4"X300"
List Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
57634 SCOTCH MAGIC TAPE 3105 3/4"X300"

Scotch® Magic™ Tape 3105, 3/4 in x 300 in
MI ITEM #03172242
MFR #57634 SCOTCH MAGIC TAPE 3105 3/4"X300"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.32/each for your price

Overview

Mfr description
57634 SCOTCH MAGIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • The original matte-finish, invisible tape
  • Frosty on the roll, but invisible on the job
  • Preferred by millions
  • Dispenser included: refills easily, stores away conveniently, always ready
  • Comes off the roll smoothly, cuts easily
  • For permanent paper mending
  • Write on it with pen, pencil or marker
  • Photo safe
  • Made in the USA with globally sourced materials
  • 3/4 in. x 300 in., 3 Dispensers, 1 in. core
  • Great for quick fixes, mounting or additions to your project
  • Easy-to-apply design that doesn't dry out

Specifications

  • Roll Length
    300 in
  • Roll Width
    3/4 in
  • Core Diameter
    1 in
  • Color
    Transparent
  • Manufacturer Upc Number
    00051131576346
  • UPC_NO
    00051131576346
  • Package Quantity
    3
  • Weight
    0.225 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought