Specifications
Dimensions
- Length180 in
- Width2 in
Details
- ColorGray
- Indoor Outdoor UseIndoor & Outdoor
- Manufacturer Upc Number00051131594432
- Reflective Or Glow In The DarkNeither
- Solid Stripes Or MessageSolid Color
- Traffic TypeHeavy Traffic
- TypeStrip
- UPC_NO00051131594432
Overview
Mfr description
59443 SAFETYWALK HOME & RECREATION TREAD
- For industrial/occupational use only. Not for consumer sale or use.
- HELPS CREATE A SAFER INDOOR OR OUTDOOR walking surface in wet conditions or high-traffic areas
- USES INCLUDE locker rooms, hot tubs and pools, waterskis, watercraft, exercise equipment and conveyers.
- RESISTS WEAR for enhanced durability
- SELF-ADHESIVE BACKING for quick and easy application on clean metal
- AVAILABLE IN PRE-CUT AND CUSTOMIZABLE ROLLS to fit many work projects
- RESISTS mold and mildew
- EASY TO APPLY, cut to size with scissors
- COMFORTABLE to walk on with bare feet
- FOR BEST RESULTS, area must be primed with a high-strength contact adhesive, such as 3M™ Hi-Strength 90 Spray Adhesive
- HELPS MEET OSHA AND ADA COEFFICIENT of friction recommendations