Overview
Mfr description
59445 SAFETYWALK TUB & SHOWER TREAD
- For industrial/occupational use only. Not for consumer sale or use.
- HELPS CREATE SAFER ENVIRONMENT where water is likely to create slippery surfaces such as bathrooms and recreational areas.
- USES INCLUDE showers, tubs and surfboards, and around hot tubs and pools
- RESISTS WEAR for enhanced durability
- SELF-ADHESIVE BACKING for quick and easy application
- ADHERE TO CLEAN, DRY SURFACES without wrinkling, curling, tearing, shrinking or lifting
- RESISTS MOLD AND MILDEW
- EASY TO APPLY, cut to size with scissors
- COMFORTABLE to walk on with bare feet
- FOR BEST RESULTS area must be primed with a high-strength contact adhesive, such as 3M™ Hi-Strength 90 Spray Adhesive
- HELPS MEETS OSHA AND ADA COEFFICIENT of friction recommendations
Specifications
- TypeStrip
- Solid Stripes Or MessageSolid Color
- ColorTransparent
- Length180 in
- Width2 in
- Traffic TypeGeneral Traffic
- Indoor Outdoor UseIndoor
- Reflective Or Glow In The DarkNeither
- Manufacturer Upc Number00051131594456
- UPC_NO00051131594456
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data