Specifications
Dimensions
- Length60 ft
- Width1 in
Details
- ColorWhite
- Manufacturer Upc Number00051131595026
- Reflective Or Glow In The DarkNeither
- Solid Stripes Or MessageSolid Color
- Surface TypeResilient
- Traffic TypeGeneral Traffic
- TypeRoll
- UPC_NO00051131595026
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)