Motion
59503 SAFETYWALK LIGHT DTY RESILIENT TREAD 7744 2"X60' WHITE BULK

3M
59503 SAFETYWALK LIGHT DTY RESILIENT TREAD 7744 2"X60' WHITE BULK

3M™ Safety-Walk™ Light Duty Resilient Tread 7744, 2 in x 60 ft, White Bulk Roll
MI ITEM #03172276
MFR #59503 SAFETYWALK LIGHT DTY RESILIENT TREAD 7744 2"X60' WHITE BULK
Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
59503 SAFETYWALK LIGHT DTY RESILIENT TREAD 7744 2"X60' WHITE BULK

3M™ Safety-Walk™ Light Duty Resilient Tread 7744, 2 in x 60 ft, White Bulk Roll
MI ITEM #03172276
MFR #59503 SAFETYWALK LIGHT DTY RESILIENT TREAD 7744 2"X60' WHITE BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.48/each

Specifications

Dimensions

  • Length
    60 ft
  • Width
    2 in

Details

  • Color
    White
  • Reflective Or Glow In The Dark
    Neither
  • Solid Stripes Or Message
    Solid Color
  • Surface Type
    Resilient
  • Traffic Type
    General Traffic
  • Type
    Roll
  • UPC_NO
    00051131595033

Overview

Mfr description
59503 SAFETYWALK LIGHT DTY RESILIENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • HELPS CREATE SAFER ENVIRONMENT where water is likely to create slippery surfaces such as bathrooms and recreational areas.
  • USES INCLUDE showers, tubs and surfboards, and around hot tubs and pools
  • RESISTS WEAR for enhanced durability
  • SELF-ADHESIVE BACKING for quick and easy application
  • ADHERE TO CLEAN, DRY SURFACES without wrinkling, curling, tearing, shrinking or lifting
  • RESISTS MOLD AND MILDEW
  • EASY TO APPLY, cut to size with scissors
  • COMFORTABLE to walk on with bare feet
  • FOR BEST RESULTS, area must be primed with a high-strength contact adhesive, such as 3M™ Hi-Strength 90 Spray Adhesive
  • HELPS MEETS OSHA AND ADA COEFFICIENT of friction recommendations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought