Motion
59504 SAFETYWALK MEDIUM DTY RESILIENT TREAD 7741 4"X60' GRAY BULK

3M
59504 SAFETYWALK MEDIUM DTY RESILIENT TREAD 7741 4"X60' GRAY BULK

3M™ Safety-Walk™ Medium Duty Resilient Tread 7741, 4 in x 60 ft, Grey Bulk Roll
MI ITEM #03172277
MFR #59504 SAFETYWALK MEDIUM DTY RESILIENT TREAD 7741 4"X60' GRAY BULK
Price$5.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
59504 SAFETYWALK MEDIUM DTY RESILIENT TREAD 7741 4"X60' GRAY BULK

3M™ Safety-Walk™ Medium Duty Resilient Tread 7741, 4 in x 60 ft, Grey Bulk Roll
MI ITEM #03172277
MFR #59504 SAFETYWALK MEDIUM DTY RESILIENT TREAD 7741 4"X60' GRAY BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.01/each

Specifications

Dimensions

  • Length
    60 ft
  • Width
    4 in

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051131595040
  • Reflective Or Glow In The Dark
    Neither
  • Solid Stripes Or Message
    Solid Color
  • Surface Type
    Resilient
  • Traffic Type
    Heavy Traffic
  • Type
    Roll
  • UPC_NO
    00051131595040

Overview

Mfr description
59504 SAFETYWALK MEDIUM DTY RESILIENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • HELPS CREATE A SAFER INDOOR OR OUTDOOR walking surface in wet conditions or high-traffic areas
  • USES INCLUDE locker rooms, hot tubs and pools, waterskis, watercraft, exercise equipment and conveyers.
  • RESISTS WEAR for enhanced durability
  • SELF-ADHESIVE BACKING for quick and easy application on clean metal
  • AVAILABLE IN PRE-CUT AND CUSTOMIZABLE ROLLS to fit many work projects
  • RESISTS mold and mildew
  • EASY TO APPLY, cut to size with scissors
  • COMFORTABLE to walk on with bare feet
  • FOR BEST RESULTS, area must be primed with a high-strength contact adhesive, such as 3M™ Hi-Strength 90 Spray Adhesive
  • HELPS MEET OSHA AND ADA COEFFICIENT of friction recommendations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought