Specifications
Dimensions
- Length60 ft
- Width1 in
Details
- ColorGray
- Manufacturer Upc Number00051131595064
- Reflective Or Glow In The DarkNeither
- Solid Stripes Or MessageStriped
- Surface TypeResilient
- Traffic TypeGeneral Traffic
- TypeRoll, Strip
- UPC_NO00051131595064
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)