Specifications
Dimensions
- Length60 ft
- Width4 in
Details
- ColorBlack
- Reflective Or Glow In The DarkNeither
- Solid Stripes Or MessageStriped
- Traffic TypeHeavy Traffic
- TypeRoll, Strip
- UPC_NO00051131595125
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)