Overview
Mfr description
59514 SAFETYWALK HVY DTY TREAD 7731
- For industrial/occupational use only. Not for consumer sale or use.
- HELPS CREATE SAFER ENVIRONMENT for walking, working, stepping and standing
- USES INCLUDE ladders, trailers, trucks, walkways, work and recreation vehicles
- ADHERE TO CLEAN, DRY SURFACES without wrinkling, curling, tearing, shrinking or lifting
- RESISTANT TO ABRASION
- SELF-ADHESIVE BACKING for quick and easy application
- RESISTS MOLD AND MILDEW
- HELPS MEET OSHA AND ADA COEFFICIENTof friction recommendations
- AVAILABLE IN PRE-CUT AND CUSTOMIZABLE ROLLS to fit many projects
- EASY TO APPLY, cut to size with scissors
- FOR BEST RESULTS, area must be primed with a high-strength contact adhesive, such as 3M™ Hi-Strength 90 Spray Adhesive
Specifications
- TypeRoll
- Solid Stripes Or MessageSolid Color
- ColorBlack
- Length60 ft
- Width1 in
- Traffic TypeHeavy Traffic
- Reflective Or Glow In The DarkNeither
- Manufacturer Upc Number00051131595149
- UPC_NO00051131595149
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data