Motion
59518 SAFETYWALK HVY DTY TREAD 7747 1"X60' CLEAR BULK

3M
59518 SAFETYWALK HVY DTY TREAD 7747 1"X60' CLEAR BULK

3M™ Safety-Walk™ Heavy Duty Tread 7747, 1 in x 60 ft, Clear Bulk Roll
MI ITEM #03172291
MFR #59518 SAFETYWALK HVY DTY TREAD 7747 1"X60' CLEAR BULK
List Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
59518 SAFETYWALK HVY DTY TREAD 7747 1"X60' CLEAR BULK

3M™ Safety-Walk™ Heavy Duty Tread 7747, 1 in x 60 ft, Clear Bulk Roll
MI ITEM #03172291
MFR #59518 SAFETYWALK HVY DTY TREAD 7747 1"X60' CLEAR BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.42/each for your price

Overview

Mfr description
59518 SAFETYWALK HVY DTY TREAD 7747
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in 1 inch, 2 inch and 4 inch widths
  • For long life in heavy traffic

Specifications

  • Type
    Roll
  • Solid Stripes Or Message
    Solid Color
  • Color
    Transparent
  • Length
    60 ft
  • Width
    1 in
  • Traffic Type
    Heavy Traffic
  • Reflective Or Glow In The Dark
    Neither
  • Manufacturer Upc Number
    00051131595187
  • UPC_NO
    00051131595187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text