Motion
59519 SAFETYWALK HVY DTY TREAD 7748 2"X60' CLEAR BULK

3M
59519 SAFETYWALK HVY DTY TREAD 7748 2"X60' CLEAR BULK

3M™ Safety-Walk™ Heavy Duty Tread 7748, 2 in x 60 ft, Clear Bulk Roll
MI ITEM #03172292
MFR #59519 SAFETYWALK HVY DTY TREAD 7748 2"X60' CLEAR BULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
59519 SAFETYWALK HVY DTY TREAD 7748 2"X60' CLEAR BULK

3M™ Safety-Walk™ Heavy Duty Tread 7748, 2 in x 60 ft, Clear Bulk Roll
MI ITEM #03172292
MFR #59519 SAFETYWALK HVY DTY TREAD 7748 2"X60' CLEAR BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59519 SAFETYWALK HVY DTY TREAD 7748
  • For industrial/occupational use only. Not for consumer sale or use.
  • HELPS CREATE SAFER ENVIRONMENT where water is likely to create slippery surfaces such as bathrooms and recreational areas.
  • USES INCLUDE showers, tubs and surfboards, and around hot tubs and pools
  • RESISTS WEAR for enhanced durability
  • SELF-ADHESIVE BACKING for quick and easy application
  • ADHERE TO CLEAN, DRY SURFACES without wrinkling, curling, tearing, shrinking or lifting
  • RESISTS MOLD AND MILDEW
  • EASY TO APPLY, cut to size with scissors
  • COMFORTABLE to walk on with bare feet
  • FOR BEST RESULTS area must be primed with a high-strength contact adhesive, such as 3M™ Hi-Strength 90 Spray Adhesive
  • HELPS MEETS OSHA AND ADA COEFFICIENT of friction recommendations

Specifications

  • Type
    Roll
  • Solid Stripes Or Message
    Solid Color
  • Color
    Transparent
  • Length
    60 ft
  • Width
    2 in
  • Traffic Type
    Heavy Traffic
  • Reflective Or Glow In The Dark
    Neither
  • Manufacturer Upc Number
    00051131595194
  • UPC_NO
    00051131595194

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought