Motion
7900-24AL 30"X15' DISPLAY CASE

3M
7900-24AL 30"X15' DISPLAY CASE

Scotch™ Postal Wrapping Paper 7900-24AL 30 in x 15 ft Display Case
Mi Item #03172299
MFR #7900-24AL 30"X15' DISPLAY CASE
Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7900-24AL 30"X15' DISPLAY CASE

Scotch™ Postal Wrapping Paper 7900-24AL 30 in x 15 ft Display Case
Mi Item #03172299
MFR #7900-24AL 30"X15' DISPLAY CASE

Mfr description
7900-24AL 30"X15' DISPLAY CASE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made from 100% recycled paper, 100% post consumer content
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.55/each

Specifications

Dimensions

  • Basis Weight
    60 lbs
  • Overall Length
    15 ft
  • Overall Width
    30 in
  • Weight
    0.855 lb
  • Width Size
    30 in

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051131605398
  • Minimum Order Quantity
    1
  • Product Types
    Mailing/Packing Supplies
  • UPC_NO
    00051131605398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)