Motion
60552 SCOTCH BUBBLE MAILER 7913 6"X9"SIZE 0

3M
60552 SCOTCH BUBBLE MAILER 7913 6"X9"SIZE 0

Scotch™ Bubble Mailer 7913, 6 in x 9 in Size 0
MI ITEM #03172303
MFR #60552 SCOTCH BUBBLE MAILER 7913 6"X9"SIZE 0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60552 SCOTCH BUBBLE MAILER 7913 6"X9"SIZE 0

Scotch™ Bubble Mailer 7913, 6 in x 9 in Size 0
MI ITEM #03172303
MFR #60552 SCOTCH BUBBLE MAILER 7913 6"X9"SIZE 0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60552 SCOTCH BUBBLE MAILER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easy, self-sealing closure, bubble cushioning provides protection
  • Paper bubble mailer size #0
  • Single mailer
  • 6 in. x 9 in.

Specifications

  • Size
    #0
  • Color
    Transparent
  • Width
    6 in
  • Overall Width
    6 in
  • Length
    9 in
  • Overall Length
    9 in
  • Closure Type
    Self Seal Adhesive
  • Padded
    Padded
  • Minimum Order Quantity
    240
  • Case Quantity
    240
  • Number Per Inner
    10
  • Manufacturer Stock Number
    7010370880
  • Manufacturer Upc Number
    00051131605527
  • UPC_NO
    00051131605527
  • 3M Legacy Stock Number
    70005037570
  • Product Types
    Mailers
  • Weight
    0.034 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought