Motion
60553 SCOTCH BUBBLE MAILER 7914 8.5"X11" SIZE 2

3M
60553 SCOTCH BUBBLE MAILER 7914 8.5"X11" SIZE 2

Scotch™ Bubble Mailer 7914, 8.5 in x 11 in, Size 2
MI ITEM #03172304
MFR #60553 SCOTCH BUBBLE MAILER 7914 8.5"X11" SIZE 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60553 SCOTCH BUBBLE MAILER 7914 8.5"X11" SIZE 2

Scotch™ Bubble Mailer 7914, 8.5 in x 11 in, Size 2
MI ITEM #03172304
MFR #60553 SCOTCH BUBBLE MAILER 7914 8.5"X11" SIZE 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60553 SCOTCH BUBBLE MAILER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easy, self-sealing closure, bubble cushioning provides protection
  • Paper bubble mailer size #2
  • Single mailer
  • 8.5 in. x 11 in.

Specifications

  • Size
    #2
  • Color
    Transparent
  • Width
    8.5 in
  • Overall Width
    8.5 in
  • Length
    11 in
  • Overall Length
    11 in
  • Closure Type
    Self Seal Adhesive
  • Padded
    Padded
  • Minimum Order Quantity
    120
  • Manufacturer Stock Number
    7010370778
  • Manufacturer Upc Number
    00051131605534
  • UPC_NO
    00051131605534
  • Product Types
    Mailers
  • Weight
    0.056 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought