Motion
60554 SCOTCH BUBBLE MAILER 7915 10.5"X15" SIZE 5

3M
60554 SCOTCH BUBBLE MAILER 7915 10.5"X15" SIZE 5

Scotch™ Bubble Mailer 7915, 10.5 in x 15 in, Size 5
MI ITEM #03172305
MFR #60554 SCOTCH BUBBLE MAILER 7915 10.5"X15" SIZE 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60554 SCOTCH BUBBLE MAILER 7915 10.5"X15" SIZE 5

Scotch™ Bubble Mailer 7915, 10.5 in x 15 in, Size 5
MI ITEM #03172305
MFR #60554 SCOTCH BUBBLE MAILER 7915 10.5"X15" SIZE 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60554 SCOTCH BUBBLE MAILER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easy, self-sealing closure, bubble cushioning provides protection
  • Paper bubble mailer size #5
  • Single mailer
  • 10.5 in. x 15 in.

Specifications

  • Size
    #5
  • Color
    Transparent
  • Width
    10.5 in
  • Overall Width
    10.5 in
  • Length
    15 in
  • Overall Length
    15 in
  • Closure Type
    Self Seal Adhesive
  • Padded
    Padded
  • Minimum Order Quantity
    80
  • Case Quantity
    80
  • Number Per Inner
    10
  • Manufacturer Stock Number
    7010331752
  • Manufacturer Upc Number
    00051131605541
  • UPC_NO
    00051131605541
  • 3M Legacy Stock Number
    70005037406
  • Product Types
    Mailers
  • Weight
    0.085 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought