Motion
60560 SCOTCH MAILING TUBE 7921 WHITE 1 15/16"X24 IN

3M
60560 SCOTCH MAILING TUBE 7921 WHITE 1 15/16"X24 IN

Scotch™ Mailing Tube 7921 White 1 15/16 in x 24 in
MI ITEM #03172307
MFR #60560 SCOTCH MAILING TUBE 7921 WHITE 1 15/16"X24 IN
Price$3.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60560 SCOTCH MAILING TUBE 7921 WHITE 1 15/16"X24 IN

Scotch™ Mailing Tube 7921 White 1 15/16 in x 24 in
MI ITEM #03172307
MFR #60560 SCOTCH MAILING TUBE 7921 WHITE 1 15/16"X24 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.16/each

Specifications

Dimensions

  • Length
    24 in
  • Weight
    0.294 lb
  • Width
    1-15/16 in

Details

  • 3M Legacy Stock Number
    70071216595
  • Color
    Transparent
  • Manufacturer Stock Number
    7010383467
  • Manufacturer Upc Number
    00051131605602
  • Minimum Order Quantity
    12
  • UPC_NO
    00051131605602

Overview

Mfr description
60560 SCOTCH MAILING TUBE 7921
  • For industrial/occupational use only. Not for consumer sale or use.
  • Perfect protection for mailing and storing rolled items
  • Removable end caps
  • White, 1-15/16 in x 24 in
  • Meets U.S. Postal Regulations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought