Motion
62098 NEXCARE ATHLETIC CLOTH TAPE 870-B 1.5"X12.5YDS

3M
62098 NEXCARE ATHLETIC CLOTH TAPE 870-B 1.5"X12.5YDS

Nexcare™ Athletic Cloth Tape 870-B , 1.5 in x 12.5 yds
MI ITEM #03172315
MFR #62098 NEXCARE ATHLETIC CLOTH TAPE 870-B 1.5"X12.5YDS
List Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62098 NEXCARE ATHLETIC CLOTH TAPE 870-B 1.5"X12.5YDS

Nexcare™ Athletic Cloth Tape 870-B , 1.5 in x 12.5 yds
MI ITEM #03172315
MFR #62098 NEXCARE ATHLETIC CLOTH TAPE 870-B 1.5"X12.5YDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.70/each for your price

Overview

Mfr description
62098 NEXCARE ATHLETIC CLOTH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • The professional sports tape that helps prevent injuries and sprains
  • Provides firm support and protection for weak and injured joints
  • Strong adhesive stays on, even when wet or as you sweat
  • Flexible tape moves with you
  • General purpose sports tape
  • Ideal for ankles, fingers and wrists
  • Package contents: 1 roll, 1.5” x 12.5 yrds
  • Color: white
  • This Product Contains Dry Natural Rubber

Specifications

  • Length
    12-1/2 yd
  • Width
    1-1/2 in
  • Material
    Cloth
  • Manufacturer Upc Number
    00051131620988
  • UPC_NO
    00051131620988
  • Color
    White
  • Minimum Order Quantity
    24
  • Overall Length
    12.5 yd
  • Overall Width
    1.5 in
  • Weight
    0.207 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought