Motion
64113 NEXCARE TEGADERM WATERPROOF TRANSPARENT DRESSING H1626 4"X4 3/4"

3M
64113 NEXCARE TEGADERM WATERPROOF TRANSPARENT DRESSING H1626 4"X4 3/4"

Nexcare™ Tegaderm™ Transparent Dressing H1626, 4 in x 4 3/4 in, (10 cm x 12 cm)
Mi Item #03172328
MFR #64113 NEXCARE TEGADERM WATERPROOF TRANSPARENT DRESSING H1626 4"X4 3/4"
Price$38.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64113 NEXCARE TEGADERM WATERPROOF TRANSPARENT DRESSING H1626 4"X4 3/4"

Nexcare™ Tegaderm™ Transparent Dressing H1626, 4 in x 4 3/4 in, (10 cm x 12 cm)
Mi Item #03172328
MFR #64113 NEXCARE TEGADERM WATERPROOF TRANSPARENT DRESSING H1626 4"X4 3/4"

Mfr description
64113 NEXCARE TEGADERM WATERPROOF
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.34/each

Specifications

Dimensions

  • Length
    4 in
  • Width
    4 in

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051131641136
  • Material
    Clear Film
  • Package Quantity
    4
  • UPC_NO
    00051131641136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)