Motion
64119 NEXCARE COBAN SELF-ADHERENT WRAP H1583 TAN 3"X5YDS STRETCHED

3M
64119 NEXCARE COBAN SELF-ADHERENT WRAP H1583 TAN 3"X5YDS STRETCHED

Nexcare™ No Hurt Wrap NHT-3, 3 in x 2.2 yd (76,2 mm x 2 m) Unstretched
MI ITEM #03172330
MFR #64119 NEXCARE COBAN SELF-ADHERENT WRAP H1583 TAN 3"X5YDS STRETCHED
Your Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64119 NEXCARE COBAN SELF-ADHERENT WRAP H1583 TAN 3"X5YDS STRETCHED

Nexcare™ No Hurt Wrap NHT-3, 3 in x 2.2 yd (76,2 mm x 2 m) Unstretched
MI ITEM #03172330
MFR #64119 NEXCARE COBAN SELF-ADHERENT WRAP H1583 TAN 3"X5YDS STRETCHED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.18/each(List $15.07)

Overview

Mfr description
64119 NEXCARE COBAN SELF-ADHERENT WRAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wrap adheres to itself, but not to skin or hair
  • Leaves no residue on skin when removed
  • Use as an outer wrap to fasten gauze, pads and other dressings
  • Breathable construction provides ventilated comfort
  • Tears by hand–no scissors required
  • Made in the USA
  • Size: 1” x 80”, 2” x 80”, 3” x 80”
  • Color: Tan
  • Not made with natural rubber latex

Specifications

  • Body Part Application
    Any Body Part
  • Length
    5 ft
  • Material
    Elastic
  • Adhesiveness
    Adhesive
  • Color
    Multi-Color
  • Width
    5 in
  • Manufacturer Upc Number
    00051131641198
  • UPC_NO
    00051131641198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought