Motion
64284 SCOTCH RECLOSABLE FASTENERS CLEAR 1"X3"

3M
64284 SCOTCH RECLOSABLE FASTENERS CLEAR 1"X3"

Scotch™ Extreme Fasteners RF6730, 1 in x 3 in (25,4 mm x 76,2 mm) , 2 Sets of Strips, Clear
MI ITEM #03172340
MFR #64284 SCOTCH RECLOSABLE FASTENERS CLEAR 1"X3"
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64284 SCOTCH RECLOSABLE FASTENERS CLEAR 1"X3"

Scotch™ Extreme Fasteners RF6730, 1 in x 3 in (25,4 mm x 76,2 mm) , 2 Sets of Strips, Clear
MI ITEM #03172340
MFR #64284 SCOTCH RECLOSABLE FASTENERS CLEAR 1"X3"

Mfr description
64284 SCOTCH RECLOSABLE FASTENERS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy duty UV resistant reclosable fastener that stays attached even when wet or dirty - for indoor and outdoor use
  • Works on most surfaces that are varnished or sealed, including wood, metal or drywall, also great on bare metal and many plastics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.45/each

Specifications

Dimensions

  • Length
    3 in
  • Pre-Cut Size
    3 x 1 in
  • Width
    1 in

Details

  • Color
    Transparent
  • Format
    Strip
  • Hook Type
    Hook and Loop
  • Manufacturer Stock Number
    70070936128
  • Manufacturer Upc Number
    00051131642843
  • UPC_NO
    00051131642843

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)