Motion
64596 SCOTCH LONG LAST MOVING STORAGE PACK TAPE 3650 1.88"X54.6YD

3M
64596 SCOTCH LONG LAST MOVING STORAGE PACK TAPE 3650 1.88"X54.6YD

Scotch® Long Lasting Storage Packaging Tape, 3650, 1.88 in x 54.6 yd (48 mm x 50 mm), 12/case
MI ITEM #03172347
MFR #64596 SCOTCH LONG LAST MOVING STORAGE PACK TAPE 3650 1.88"X54.6YD
List Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64596 SCOTCH LONG LAST MOVING STORAGE PACK TAPE 3650 1.88"X54.6YD

Scotch® Long Lasting Storage Packaging Tape, 3650, 1.88 in x 54.6 yd (48 mm x 50 mm), 12/case
MI ITEM #03172347
MFR #64596 SCOTCH LONG LAST MOVING STORAGE PACK TAPE 3650 1.88"X54.6YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.92/each for your price

Overview

Mfr description
64596 SCOTCH LONG LAST MOVING STORAGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong, secure, solvent-free acrylic adhesive
  • Designed for lasting protection
  • Stays sealed in weather extremes (-25 degrees F to 160 degrees F)
  • UV-resistant adhesive
  • Clear to the core
  • Resists slivering, splitting and tearing
  • Made in USA with globally sourced materials

Specifications

  • Color
    Transparent
  • Dispenser Type
    Manual
  • Length
    54.6 yd
  • Manufacturer Stock Number
    70005057958
  • Manufacturer Upc Number
    00051131645967
  • UPC_NO
    00051131645967
  • Thickness
    2.4 mil
  • Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought