Motion
64779 SCOTCH MAXIMUM STRENGTH ADHESIVE 6047 1 OZ

3M
64779 SCOTCH MAXIMUM STRENGTH ADHESIVE 6047 1 OZ

Scotch® Maximum Strength Adhesive 6047, 1 fl oz (29,5 mL)
MI ITEM #03172351
MFR #64779 SCOTCH MAXIMUM STRENGTH ADHESIVE 6047 1 OZ
List Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64779 SCOTCH MAXIMUM STRENGTH ADHESIVE 6047 1 OZ

Scotch® Maximum Strength Adhesive 6047, 1 fl oz (29,5 mL)
MI ITEM #03172351
MFR #64779 SCOTCH MAXIMUM STRENGTH ADHESIVE 6047 1 OZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$7.32/each for your price

Overview

Mfr description
64779 SCOTCH MAXIMUM STRENGTH ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable adhesive that works on a wide variety of surfaces
  • Outstanding for fabrics and wood . . . also good for ceramics, china, leather, tile, brick, paper, some plastics, and other surfaces.
  • Comes with a pointed tip for precise application.
  • Clear and highly versatile

Specifications

  • Package Type
    Tube
  • Package Size
    1 oz
  • Color
    Transparent
  • Manufacturer Upc Number
    00051131647794
  • UPC_NO
    00051131647794
  • Weight
    0.111 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought