Overview
Mfr description
65059 SCOTCH CUSHION WRAP 7922 16"X9'
- For industrial/occupational use only. Not for consumer sale or use.
- Provides ideal cushion protection for delicate items during mailing, shipping and storage
- Lightweight, neat, clean, non-scratching and recyclable
- 16 in. x 9 ft. roll is perforated every 12 inches for easy tearing
- Made in U.S.A. with globally sourced materials
Specifications
- ColorTransparent
- Manufacturer Upc Number00051131650596
- UPC_NO00051131650596
- Weight0.287 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data