Motion
65875 SCOTCH LONG LAST MOVING STORAGE PACK TAPE 3650-2 1.88"X54.6YD

3M
65875 SCOTCH LONG LAST MOVING STORAGE PACK TAPE 3650-2 1.88"X54.6YD

Scotch® Storage Packaging Tape 3650-2, 1.88 in x 54.6 yd (48 mm x 50 m), 2 pack - 6 packs/case
MI ITEM #03172369
MFR #65875 SCOTCH LONG LAST MOVING STORAGE PACK TAPE 3650-2 1.88"X54.6YD
List Price$19.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65875 SCOTCH LONG LAST MOVING STORAGE PACK TAPE 3650-2 1.88"X54.6YD

Scotch® Storage Packaging Tape 3650-2, 1.88 in x 54.6 yd (48 mm x 50 m), 2 pack - 6 packs/case
MI ITEM #03172369
MFR #65875 SCOTCH LONG LAST MOVING STORAGE PACK TAPE 3650-2 1.88"X54.6YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.87/each for your price

Overview

Mfr description
65875 SCOTCH LONG LAST MOVING STORAGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong, secure, solvent-free acrylic adhesive
  • Designed for lasting protection
  • Stays sealed in weather extremes (-25 degrees F to 160 degrees F)
  • UV-resistant adhesive
  • Clear to the core
  • Resists slivering, splitting and tearing
  • Made in USA with globally sourced materials
  • Contains 2 rolls, 1.88 in. x 54.6 yd
  • Try other Scotch ® Brand Tapes for all your moving needs
  • Made locally, with globally sourced materials

Specifications

  • Color
    Transparent
  • Dispenser Type
    Manual
  • Length
    54.6 yd
  • Manufacturer Stock Number
    70005057941
  • Manufacturer Upc Number
    00051131658752
  • UPC_NO
    00051131658752
  • Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text