Motion
67442 ULTRATHON INSECT REPELLENT LOTION SRL-12 PDQ 2 OZ.

3M
67442 ULTRATHON INSECT REPELLENT LOTION SRL-12 PDQ 2 OZ.

Ultrathon™ Insect Repellent, SRL-12, 2 oz tube, 12/case
Mi Item #03172390
MFR #67442 ULTRATHON INSECT REPELLENT LOTION SRL-12 PDQ 2 OZ.
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67442 ULTRATHON INSECT REPELLENT LOTION SRL-12 PDQ 2 OZ.

Ultrathon™ Insect Repellent, SRL-12, 2 oz tube, 12/case
Mi Item #03172390
MFR #67442 ULTRATHON INSECT REPELLENT LOTION SRL-12 PDQ 2 OZ.

Mfr description
67442 ULTRATHON INSECT REPELLENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Contains 34.34% DEET for superb protection against insect bites
  • Proven to repel mosquitoes, ticks, biting flies, chiggers, gnats, fleas and deer flies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    2 oz
  • Weight
    0.174 lb

Details

  • Active Ingredient
    DEET
  • Active Ingredient Amount
    34.4 %
  • Dosage Form
    Lotion
  • Manufacturer Upc Number
    00051131674424
  • Minimum Order Quantity
    12
  • UPC_NO
    00051131674424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)