Motion
67774 SCOTCH HVY DTY SHIPPING PACK TAPE 3850-6 1.88"X54.6YD HVY DTY SHIPPIN

3M
67774 SCOTCH HVY DTY SHIPPING PACK TAPE 3850-6 1.88"X54.6YD HVY DTY SHIPPIN

Scotch® Heavy Duty Shipping Packaging Tape 3850-6, 1.88 in x 54.6 yd (48mm x 50 m) Heavy Duty Shipping, 6 Pack
Mi Item #03172400
MFR #67774 SCOTCH HVY DTY SHIPPING PACK TAPE 3850-6 1.88"X54.6YD HVY DTY SHIPPIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67774 SCOTCH HVY DTY SHIPPING PACK TAPE 3850-6 1.88"X54.6YD HVY DTY SHIPPIN

Scotch® Heavy Duty Shipping Packaging Tape 3850-6, 1.88 in x 54.6 yd (48mm x 50 m) Heavy Duty Shipping, 6 Pack
Mi Item #03172400
MFR #67774 SCOTCH HVY DTY SHIPPING PACK TAPE 3850-6 1.88"X54.6YD HVY DTY SHIPPIN

Mfr description
67774 SCOTCH HVY DTY SHIPPING PACK TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Guaranteed to Stay Sealed* (*If your box does not stay sealed, 3M will refund the purchase price of this tape. Proof of purchase required. Contact: 1-800-3MHELPS)
  • Provides excellent holding power for heavy-duty packaging and shipping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    54.6 yd
  • Thickness
    3.1 mil
  • Width
    1.88 in

Details

  • Backing Material
    Polypropylene
  • Color
    Clear
  • Dispenser Type
    Manual
  • Manufacturer Stock Number
    7100131737
  • Manufacturer Upc Number
    00051131677746
  • UPC_NO
    00051131677746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)