Motion
70633 SCOTCH TRANSPARENT TAPE 157S 3/4"X300 IN

3M
70633 SCOTCH TRANSPARENT TAPE 157S 3/4"X300 IN

Scotch® Transparent Tape 157S, 3/4 in x 300 in
Mi Item #03172422
MFR #70633 SCOTCH TRANSPARENT TAPE 157S 3/4"X300 IN
Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70633 SCOTCH TRANSPARENT TAPE 157S 3/4"X300 IN

Scotch® Transparent Tape 157S, 3/4 in x 300 in
Mi Item #03172422
MFR #70633 SCOTCH TRANSPARENT TAPE 157S 3/4"X300 IN

Mfr description
70633 SCOTCH TRANSPARENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Classic glossy-finish tape
  • Ideal for basic taping jobs around the house
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.02/each

Specifications

Dimensions

  • Core Diameter
    1 in
  • Roll Length
    300 in
  • Roll Width
    3/4 in
  • Weight
    0.063 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051131706330
  • Package Quantity
    1
  • UPC_NO
    00051131706330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)