Motion
70893 SCOTCH BUBBLE MAILER 7913-5 6"X9"SIZE #0

3M
70893 SCOTCH BUBBLE MAILER 7913-5 6"X9"SIZE #0

Scotch™ Kraft Bubble Mailer 5-Pack, 7913-5, 6 in x 9 in Size #0
MI ITEM #03172435
MFR #70893 SCOTCH BUBBLE MAILER 7913-5 6"X9"SIZE #0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70893 SCOTCH BUBBLE MAILER 7913-5 6"X9"SIZE #0

Scotch™ Kraft Bubble Mailer 5-Pack, 7913-5, 6 in x 9 in Size #0
MI ITEM #03172435
MFR #70893 SCOTCH BUBBLE MAILER 7913-5 6"X9"SIZE #0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70893 SCOTCH BUBBLE MAILER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easy, self-sealing closure, bubble cushioning provides protection
  • Paper bubble mailer size #0
  • 5 pack of mailers
  • 6 in. x 9 in.

Specifications

  • Size
    #0
  • Color
    Transparent
  • Width
    6 in
  • Overall Width
    6 in
  • Length
    9 in
  • Overall Length
    9 in
  • Closure Type
    Self Seal Adhesive
  • Padded
    Padded
  • Minimum Order Quantity
    10
  • Manufacturer Stock Number
    7010333464
  • Manufacturer Upc Number
    00051131708938
  • UPC_NO
    00051131708938
  • Weight
    0.188 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought