Specifications
Dimensions
- SizeUniversal
Details
- Manufacturer Upc Number00051131764996
- Standards MetNIOSH Approved
- TypeHalf Facepiece Disposable Respirator
- UPC_NO00051131764996
- Valve TypeExhalation Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)