Specifications
Dimensions
- Length60 yd
- Width15 in
Details
- Backing MaterialPaper
- Manufacturer Stock Number70070920189
- Manufacturer Upc Number00051131774001
- UPC_NO00051131774001
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)