Motion
77861 SCOTCH BUBBLE MAILER 7915-3 10.5"X15.25"SIZE #5

3M
77861 SCOTCH BUBBLE MAILER 7915-3 10.5"X15.25"SIZE #5

Scotch® Magic™ Tape 119, 1/2 in x 800 in (12,7 mm x 20,3 m)
MI ITEM #03172475
MFR #77861 SCOTCH BUBBLE MAILER 7915-3 10.5"X15.25"SIZE #5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77861 SCOTCH BUBBLE MAILER 7915-3 10.5"X15.25"SIZE #5

Scotch® Magic™ Tape 119, 1/2 in x 800 in (12,7 mm x 20,3 m)
MI ITEM #03172475
MFR #77861 SCOTCH BUBBLE MAILER 7915-3 10.5"X15.25"SIZE #5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77861 SCOTCH BUBBLE MAILER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easy, self-sealing closure, bubble cushioning provides protection
  • Paper bubble mailer size #5
  • 3 pack of mailers
  • 10.5 in. x 15 in.

Specifications

  • Color
    Transparent
  • Size
    #5
  • Manufacturer Upc Number
    00051131778610
  • UPC_NO
    00051131778610
  • Length
    15.25 in
  • Package Quantity
    3
  • Weight
    0.272 lb
  • Width
    10.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought