Motion
77885 SELF-STICK RUBBER PADS 751ES CLEAR

3M
77885 SELF-STICK RUBBER PADS 751ES CLEAR

Scotch™ Bumpers SP943-NA, Clear, 1/2 in, 18/pk
MI ITEM #03172476
MFR #77885 SELF-STICK RUBBER PADS 751ES CLEAR
List Price$4.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
77885 SELF-STICK RUBBER PADS 751ES CLEAR

Scotch™ Bumpers SP943-NA, Clear, 1/2 in, 18/pk
MI ITEM #03172476
MFR #77885 SELF-STICK RUBBER PADS 751ES CLEAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.42/each for your price

Overview

Mfr description
77885 SELF-STICK RUBBER PADS 751ES CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dampens closure sounds
  • Great for use on hard surfaces
  • Helps preserve furniture and surfaces from scratching
  • Great for use on vases, ceramics and items that rest on hard surfaces
  • Easy-to-apply, stick-on design
  • Color: Clear
  • Size: 1/2 in. x 1/2 in.
  • Package Contents: 18 Bumpers/Pack

Specifications

  • Color
    Transparent
  • Length
    1/2 in
  • Width
    1/2 in
  • Manufacturer Catalog Number
    7100085956
  • Legacy Stock Number
    70006952629
  • Manufacturer Upc Number
    00051131778856
  • UPC_NO
    00051131778856
  • Minimum Order Quantity
    1
  • Weight
    0.076 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought