Motion
2080-36EC

3M
2080-36EC

ScotchBlue™ Masking Tape - 60 yd Long, 1.5000 in Wide, Blue
Mi Item #03172493
MFR #2080-36EC
Price$16.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2080-36EC

ScotchBlue™ Masking Tape - 60 yd Long, 1.5000 in Wide, Blue
Mi Item #03172493
MFR #2080-36EC

Mfr description
79749 SCOTCHBLUE PAINTERS TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use on delicate surfaces such as painted drywall, freshly painted walls*, wood floors, wallpaper, veneers and cabinets (*painted at least 24 hours ago)
  • Great for accent walls, decorative stripes or patterns
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.82/each

Specifications

Dimensions

  • Length
    60 yd
  • Weight
    0.46 lb
  • Width
    1.5000 in

Details

  • Color
    Blue
  • Manufacturer Stock Number
    70006924107
  • Manufacturer Upc Number
    00051131797499
  • Type
    Painter's Tape
  • UPC_NO
    00051131797499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)