Specifications
Dimensions
- SizeOne-Size-Fits-All
Details
- Filtration StandardN95
- Manufacturer Upc Number00051131800243
- Standards MetNIOSH Approved
- TypeLow-Profile Welding Half Mask
- UPC_NO00051131800243
- Valve TypeExhalation Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)